Beli 3m sanding sponge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- Taffware Bracket Engsel Siku Folding Stainless SteelDeskripsi:Engsel ini hadir dengan desain lipat atau folding sehingga dapat digunakan untuk berbagai kebutuhan seperti membuat meja lipat. Terbuat dari material kokoh yang dapat menahan beban berat dengan amanatribut:
- Material: Stainless Steel
- Maximum Loading Capacity (kg): 65
- 3M Sponge Abrasive Super Fine (Spons Amplas)Deskripsi:Flexibility that fits well on curved surfaces, and familiarity due to the cushioning effect. It is hard to get clogged and can be washed with water. An elastic abrasive made by applying and adhering abrasive particles to a sponge with moderate elasticity. Excellent polishing ability.atribut:
- Abrasive: A (aluminum oxide)
- Suitable Material: Wood, plastic, pottery, metal, etc.
- Dimensions (mm): 114x140
- Thickness (mm): 5
- Konaflex Softback Sanding Sponge Superfine (Spons Amplas)Deskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: Super Fine
- Size (mm): 115x140x5
- Konaflex Softback Sanding Sponge Microfine (Spons Amplas)Deskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: Micro Fine
- Size (mm): 115x140x5
- 3M Sponge Abrasive FineDeskripsi:Flexibility that fits well with curved surfaces and conformability with cushioning effect. It is hard to clog and can be washed with water. A resilient abrasive material in which abrasive particles are applied and bonded to a sponge with moderate elasticity. Excellent polishing ability. Finishing polishing of wood furniture, etc. Metal coating Skin polishing Coating film peeling work Hairline ware removalatribut:
- Thickness (mm): 5
- Suitable Material: Wood, plastic, pottery, metal, etc.
- Letter Color: Red
- Grade: M (medium)
- Abrasive: A (aluminum oxide)
- Abrasive Grain Size: 120-180
- Dimensions (mm): 114x140
- TRUSCO Number: 125-7641
- 3M Sponge Abrasiveatribut:
- Letter Color: Red
- Suitable Material: Wood, Plastic, pottery, metal, etc.
- Abrasive: A (aluminum oxide)
- Grade: F (Fine)
- AS ONE Part Number: 2-7696-02
- Abrasive Grain Size: #240-320
- Dimensions (mm): 114×140
- TRUSCO Number: 125-7650
- Thickness (mm): 5
- 3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas)Deskripsi:The sponge abrasive is cut into a jigsaw puzzle. Fine details and edges are easy to polish. One piece can be used without waste with 12 pieces. Metal dirt removal, woodwork polishingatribut:
- Material: Aluminium Oxide Abrasive
- Length (mm): 140
- Width (mm): 114
- Thickness (mm): 5
- Color: Gray
- Taffware XIDA Bracket Engsel Siku Folding Stainless SteelDeskripsi:Engsel in hadir dengan desain lipat atau folding, sehingga dapat digunakan untuk berbagai kebutuhan seperti membuat meja atau ambalan lipat. Terbuat dari bahan stainless steel yang kokoh, engsel ini dapat menahan bobot barang hingga 65 kgatribut:
- Material: Stainless Steel
- Maximum Loading Capacity (kg): 65
- 3M Sponge Abrasive AAD Series (Spons Amplas)Deskripsi:An elastic abrasive made by applying abrasive particles to a sponge with moderate elasticity and adhering it. Since it is flexible and fits well on curved surfaces, it is especially effective for resin bumpers, including press lines, wheel arches, pillars, and narrow and complex shaped parts.atribut:
- Dimensions (mm): 140x115
- TRUSCO Sponge Abrasive SheetDeskripsi:-A uniform finished surface can be obtained by the cushion effect of the sponge.-It has high flexibility and fits nicely even along curved surfaces.-Can be washed with water.-For polishing of woodwork, metals, and resin, etc.-Peeling of paint, etc.atribut:
- Purpose of Use: For polishing of woodwork, metals, and resin, etc. Peeling of paint, etc.
- IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- Scotch-Brite Hand Pads (Amplas Serabut)atribut:
- Color: Maroon
- Konaflex Softback Sanding Sponge Ultrafine (Spons Amplas)Deskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: UltrFine
- Size (mm): 115x140x5
- REXCO 18 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
Daftar Harga 3m sanding sponge Terbaru October 2026
| 3M Sponge Abrasive Softback Sanding | Rp149.900 |
| Taffware Bracket Engsel Siku Folding Stainless Steel | Rp34.900 |
| 3M Sponge Abrasive Super Fine (Spons Amplas) | Rp449.900 |
| Konaflex Softback Sanding Sponge Superfine (Spons Amplas) | Rp10.900 |
| Konaflex Softback Sanding Sponge Microfine (Spons Amplas) | Rp11.900 |
| 3M Sponge Abrasive Fine | Rp539.900 |
| 3M Sponge Abrasive | Rp49.900 |
| 3M Sponge Abrasive Jigsaw Puzzle Type (Spons Amplas) | Rp49.900 |
| TRUSCO Scraper (Kape) | Rp31.900 |
| Taffware XIDA Bracket Engsel Siku Folding Stainless Steel | Rp41.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/oaP109135874-3.jpg)
/pgP107514916-1.jpg)
/orP107514891-2.jpg)


/fdP106570553-1.jpg)
/k7P102012727-2.jpg)

/oxP114844897-23.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9aP107802334-2.jpg)
/i5P107697653-3.jpg)
/5jP106206199-2.jpg)
/P102070499-1.jpg)
/pyP107514934-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/REXCO%2018%20Specialist%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/aeP101002374-3.jpg)
/cgP103639448-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)